Buy more than* S$200* and get FREE SHIPPING

  • Small Stapler

Small Stapler HD-10DF[II]E

by MAX
Item.#
00643824
Mfr.#
HD-10DF[II]E
Package Qty.
1PC
Ship pack of
1
-
[x]
Now we ship to...
...see all
Item Feature
Nail Loading Number (pieces)
100
Filing Capacity
20
Weight (g)
124
Material
Uses recycled ABS
Maximum Stapling Depth (mm)
36
Dimensions (Width x Length x Height ) (mm)
23x106x54
Color
Gray