Buy more than* S$200* and get FREE SHIPPING

  • Small Stapler

Small Stapler HD-10D blue

by MAX
4.78 (9)
Item.#
00643937
Mfr.#
HD-10D blue
Package Qty.
1PC
Ship pack of
1
5.83 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Loading Method
One-touch open system
Maximum Stapling Depth (mm)
58
Dimensions (Width x Length x Height ) (mm)
23x103x50
Green Purchasing Law
Compatible
Specification
Product compliable with Act on Promoting Green Purchasing
Nail Loading Number (pieces)
100
Filing Capacity
20
Weight (g)
94
Color
Blue
Compatible
Needles used: No.10-1M, No.10-1M Stainless steel / colour needles No.10-1M, No.10-5M
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Daily office work
5
From Japan
On 2017-05-25 23:15:54
There are four kinds of colors because you are using the same thing in the same department. Usability is not complicated.
This review is about item#643912.
When collecting materials
4
From Japan
On 2017-01-24 14:38:10
I was looking for a staple containing 100 bottles. I liked it because it is pink and cute.
This review is about item#643912.
To stop paper and paper
4
From Japan
On 2017-01-22 16:34:12
The impression of watching with this stapler is not much different from what I used it a long time ago. I thought how many years it would have. The price was cheap. I thought it was a very good product.
This review is about item#643921.
When summarizing reports
5
From Japan
On 2017-01-14 16:41:50
It is strong and easy to pierce. You can press even without putting too much effort. I'm glad I bought it. Even a woman's child is large.
This review is about item#643912.
Packaging of finished products
5
From Japan
On 2016-03-04 16:04:22
It seems that workability is good and break down is small. It is a commodity that is not far out.
This review is about item#00643921.
To bind paper
5
From Japan
On 2015-04-02 13:09:22
I used 100 hundreds, but it was broken so I bought it. The feeling I used is totally different and durable.
This review is about item#00643912.
Paperwork
5
From Japan
On 2015-02-19 16:44:51
Because Max's stapler from old days is also strong, I still use it because it is not broken, but the main body is a bit heavy, but the newly purchased stapler is light and easy to use because the body is also light and power to bind documents. I think that it is hard to get tired when binding lots of materials. The color is also pastels and cute.
This review is about item#00643937.
When collecting copies of work
5
From Japan
On 2015-02-03 16:18:40
The needle is using Max, if it is a stapler Max! I thought it was a purchase. You can still use it with confidence!
This review is about item#00643921.
Document arrangement
5
From Japan
On 2014-10-30 03:13:21
Since it is a maker item, there is no problem
This review is about item#00643937.