Buy more than* S$200* and get FREE SHIPPING

  • Vertical And Horizontal Stapler Hoping Hd-10 V

Vertical And Horizontal Stapler Hoping Hd-10 V HD90530

by MAX
4.80 (5)
Item.#
00644034
Mfr.#
HD90530
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible
Needle: No.10-1M
Nail Loading Number (pieces)
50
Filing Capacity
15
Weight (g)
69
Specification
Product compliable with Act on Promoting Green Purchasing
Green Purchasing Law
Compatible
Maximum Stapling Depth (mm)
70
Dimensions (Width x Length x Height ) (mm)
23x113x51
Color
Blue
Application
For closing paper boxes. For barrel stoppers and paper crafts.
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Created in booklet etc
4
From Japan
On 2017-12-17 15:49:42
I can not say anything because I have not used it, but I think it will be useful. I want a larger size, but I tried purchasing it.
This review is about item#89270456.
Even if people read it, not to fall apart, vertical staple of newspaper
5
From Japan
On 2017-02-22 17:20:57
As the old one got broken, as a stapled stapler, the second generation newspaper does not fall apart and is comfortable. Thank you very much.
This review is about item#644034.
For book binding
5
From Japan
On 2015-06-25 19:49:50
It is very handy for binding booklet printed on a personal computer.
This review is about item#89270456.
To make a booklet
5
From Japan
On 2015-01-06 22:55:26
Reduce A4 material We use it to bind when saddle stitching with A5. It is convenient because you can carry the operating instructions etc. compactly to the site.
I used it when binding a handmade brochure.
5
From Japan
On 2011-12-15 13:15:57
Although it can be used as a usual stapler, it is very convenient when stapling booklets with many sheets in the back.
This review is about item#00644034.