Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Middle Size Staple, Remover

Middle Size Staple, Remover HD90004

by MAX
Item.#
00644131
Mfr.#
HD90004
Package Qty.
1PC
Ship pack of
1
76.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Maximum Stapling Depth (mm)
50
Dimensions (Width x Length x Height ) (mm)
84x304x178
Color
Blue
Specification
Product that complies with "Law on Promoting Green Purchasing"
Nail Loading Number (pieces)
100
Filing Capacity
25 (No.3-1M ? No.3-3M), 75 (No.3-10)
Weight (g)
790
Compatible
Needle No3
Accessories
Remover