Buy more than* S$200* and get FREE SHIPPING

  • Color Envelope, Long

Color Envelope, Long HPN3PK

4.31 (13)
Item.#
00644673
Mfr.#
HPN3PK
Package Qty.
1Pack(50Sheet)
Ship pack of
1
8.64 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Zip Code Column
Available
Color
Pink
Size
Long type No. 3
Dimension (mm)
120x235
Customer Reviews
5 star 8
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.31
13 Customer Reviews
The reviews are automatic translation.
Invoice, bill or sent
5
From Japan
On 2016-07-06 15:42:59
The color is a refreshing, I like.
This review is about item#00644646.
For mailing
5
From Japan
On 2016-05-05 21:21:01
The price has been satisfied with affordable. Thank you deliver quickly.
Envelope for sending the company
4
From Japan
On 2016-02-09 15:27:16
Press the company name in the stamp has been used. Thin blue one also size is also just right, but the kana little thin think. Since the troubled and important documents would show through, at the last minute I do not think you do. When it was so that the price becomes higher, even if I have the color a little more darker I think a good kana.
This review is about item#00644646.
As envelope
3
From Japan
On 2015-09-04 07:54:14
it is normal
This review is about item#00644646.
Invoice
5
From Japan
On 2015-04-18 21:26:14
But to those that has been used is and the contents of sheer was visible now, this is safe because it does not show through.
This review is about item#00644646.
Dispatch of regular mail
5
From Japan
On 2014-12-10 11:20:03
Printing is in the clear, and the thickness of the paper is also not too thin, not too thick, and we are very pleased with.
This review is about item#00644646.
Sending material
5
From Japan
On 2014-09-11 16:21:42
If there are 50 pieces or 100 pieces, I want to buy there.
This review is about item#00644646.
Quote, invoice, bill or mailing
1
From Japan
On 2014-05-19 14:24:49
Until now, had been using a 90g / square meters, there is a case in which thin the 80g / m² see through content (text, etc.).
This review is about item#00644646.
It used to ship a variety of documents.
5
From Japan
On 2013-03-26 19:01:59
Even in the ink-jet printer, you can normally print use. I think that it should be noted that good if cheaper a little more price. Since the maximum size at 80 yen has sent a document to the three-fold.
This review is about item#00644646.
Post
5
From Japan
On 2013-03-19 14:17:38
Good to kind of color is a little bit more. Please do about ten Toka 20 sheets without a 50-sheet pack
This review is about item#00644673.