Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Time Record Electronic Time Clock

Time Record Electronic Time Clock EX3000NC-W

5.00 (2)
Item.#
00646685
Mfr.#
EX3000NC-W
Package Qty.
1PC
Ship pack of
1
509.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color (Body)
White
Power Source (AC100V)
+/-10% (50/60Hz)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
190x127x224
Rated Power Consumption (W)
8
Allowable Temperature (degreeC)
-10 - 40
Weight (kg)
2.3
Specification
6-column/automatic card insertion type/dot printer/red-black double color printing/memory retention/perpetual calendar
Installation Method
Stationary type (can be hung on wall)
Functions
Without calculating function
Text Color
2 colors (black/red)
Humidity (%RH)
-10 to +90 (no condensation)
Power Consumption (W)
4 (during standby)
TRUSCO Part Number
002-1601
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Time attendance record
5
From Japan
On 2018-01-25 08:58:37
The setting was easy to set according to the manual.
This review is about item#00646685.
Time-card stamping
5
From Japan
On 2014-11-25 14:02:32
Because it is a radio clock, it is very easy to use because it does not require time correction. It may be natural, but it used to be very convenient as we used old while repairing and correcting time. It is simple and easy to use.
This review is about item#00646685.