Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Gell Ball Pen Hyper-Gell

Gell Ball Pen Hyper-Gell JJ101-BK

4.50 (4)
Item.#
00647245
Mfr.#
JJ101-BK
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Refill
J-0.5 core
Maximum Diameter (phi mm)
12.1
Overall Length (mm)
150.5
Ingredients
Water-based pigment (ink)
Ball Tip Diameter(mm)
0.5
Weight (g)
12.8
Material
Axis, cap: resin
Ink Color
Black
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Writing at the desk
3
From Japan
On 2015-09-22 12:13:15
Although I purchased it incorrectly as Knock type, I keep it on the pen stand of the desk of the office. I usually use the pen I put in my pocket but I use it when I forget it in my pocket. If it is for pen stand in the office, it may be with cap, and we do not bring anyone (it is often that someone does not come back with knock expression), so it was good to buy as a result.
This review is about item#00647245.
General Secretary
5
From Japan
On 2015-01-13 10:04:30
It is my favorite item that I can not find written taste, drinking condition, price, improvement point.
This review is about item#00647342.
General affairs
5
From Japan
On 2014-12-18 16:12:15
A slurra is easy to write and a wavy letter appears to shine.
This review is about item#00647245.
Mainly in the office
5
From Japan
On 2013-12-22 20:39:25
I mainly use it for office work. My favorite is to write postcards well, so it's comfortable to write to postcards. Pen shape / grip condition like the fountain pen · ink output condition · thickness. Anyway, my best favorite, I bought cheaply when I went to Korea trip, but Monotaro was cheap and I was surprised. I just purchased it without hesitation as it was running out. I tried purchasing blue & red because it was awesome.
This review is about item#00647342.