Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Gell Ball Pen Hyper-Gell

Gell Ball Pen Hyper-Gell JJ101-R

4.50 (4)
Item.#
00647342
Mfr.#
JJ101-R
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Refill
J-0.5 core
Maximum Diameter (phi mm)
12.1
Overall Length (mm)
150.5
Ingredients
Water-based pigment (ink)
Ball Tip Diameter(mm)
0.5
Weight (g)
12.8
Material
Axis, cap: resin
Ink Color
Red
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Writing at the desk
3
From Japan
On 2015-09-22 12:13:15
I bought wrong with knock expression, but you have to leave them in the pen stand of the office of the desk. Always we are using a pen that is in your pocket, but I use when I forgot to pocket. May be with if the office of the pen stand for the cap, I'm glad no one to buy is to have not go (often not returned I knock expression is someone with) because the result.
This review is about item#00647245.
General Secretary
5
From Japan
On 2015-01-13 10:04:30
Writing feeling, is to have the degree, price, favorite items of about improvements can not be found.
This review is about item#00647342.
Secretary-general
5
From Japan
On 2014-12-18 16:12:15
Fluently writing easy and clumsy character is glowing looks.
This review is about item#00647245.
Mainly office
5
From Japan
On 2013-12-22 20:39:25
Mainly used in the office. Since're like best is write may be a postcard, it is comfortable to write to the postcard. Out condition and thickness of the pen shape, grip condition, Inc., such as a fountain pen. Anyway, my favorite, when I went to travel South Korea, we have to buy cheaper, I was surprised cheap is more of Mr. Monotaro. Hesitation was also purchased without because it was running out just. Blue and red also tried to buy because it is long-awaited.
This review is about item#00647342.