Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Gel Ink Pen 0.5mm, "SARASA"
  • Gel Ink Pen 0.5mm,
  • Gel Ink Pen 0.5mm,

Gel Ink Pen 0.5mm, "SARASA" JJ3-BK

4.75 (28)
Item.#
00647376
Mfr.#
JJ3-BK
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Refill
JF-0.5 core
Mechanism
Knock type
Weight (g)
9.7
Ingredients
Water-based pigment (ink)
Ball Tip Diameter(mm)
0.5
Maximum Diameter (phi mm)
11.2
Overall Length (mm)
141.0
Ink Color
Black
Customer Reviews
5 star 24
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.75
28 Customer Reviews
The reviews are automatic translation.
Used in stores
3
From Japan
On 2018-01-16 16:42:41
I used it to write slips but I did not think the ball slipped and was not very easy to use. This part does not mean that the goods themselves are bad as this also depends on the people using it. As usual, ordinary ballpoint pens are easier to use.
This review is about item#647376.
Notes
5
From Japan
On 2017-12-07 17:36:24
I think that writing is easy and the design is also good I am planning to purchase again
This review is about item#647376.
When writing slips
5
From Japan
On 2017-11-19 15:27:16
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#647376.
It is also used in the field other than clerical work.
5
From Japan
On 2017-11-17 17:02:06
I have been using it for years, but I like the ease of writing.
This review is about item#647376.
During office work
5
From Japan
On 2017-11-07 12:07:13
As the name of "Salasa" I like it very much and I like it.
This review is about item#647376.
For office use
5
From Japan
On 2017-05-26 15:37:52
Like a scotch tape, I got disciplined by a 100-tameless tampon ballpoint pen so purchase this time! It is hit.
This review is about item#647376.
Writing
5
From Japan
On 2017-02-13 21:21:17
Everyone is a familiar product you know, but this price was affordable.
This review is about item#647376.
Daily clerical work
5
From Japan
On 2016-07-19 17:28:09
It is easy to write. Do not say it if you lasted a little longer.
This review is about item#00647376.
The report etc. The ink is smooth and it is very easy to draw.
5
From Japan
On 2016-02-02 16:03:41
The ink is smooth and very easy to draw.
This review is about item#00647376.
Commercial use everyday use
5
From Japan
On 2015-08-27 15:18:30
Among ballpoint pens, it is the best favorite. I feel that the balance is good without choosing the application. There is also a replacement core, it is convenient.
This review is about item#00647376.