Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Gel Ink Pen 0.5mm, "SARASA"

Gel Ink Pen 0.5mm, "SARASA" JJ3-R

4.77 (30)
Item.#
00647437
Mfr.#
JJ3-R
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Refill
JF-0.5 core
Mechanism
Knock type
Weight (g)
9.7
Ingredients
Water-based pigment (ink)
Ball Tip Diameter(mm)
0.5
Maximum Diameter (phi mm)
11.2
Overall Length (mm)
141.0
Ink Color
Red
Customer Reviews
5 star 26
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.77
30 Customer Reviews
The reviews are automatic translation.
Clerical work
5
From Japan
On 2018-06-10 14:32:54
It was very light and very good. It was quite cheap. I also want to buy next time.
This review is about item#647376.
What? When writing ... (general office work)
5
From Japan
On 2018-06-01 19:07:49
Even my poor character, I feel like I can write well with this pen
This review is about item#647376.
Used in stores
3
From Japan
On 2018-01-16 16:42:41
I used it to write slips but I did not think the ball slipped and was not very easy to use. This part does not mean that the goods themselves are bad as this also depends on the people using it. As usual, ordinary ballpoint pens are easier to use.
This review is about item#647376.
Notes
5
From Japan
On 2017-12-07 17:36:24
I think that writing is easy and the design is also good I am planning to purchase again
This review is about item#647376.
When writing slips
5
From Japan
On 2017-11-19 15:27:16
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#647376.
It is also used in the field other than clerical work.
5
From Japan
On 2017-11-17 17:02:06
I have been using it for years, but I like the ease of writing.
This review is about item#647376.
During office work
5
From Japan
On 2017-11-07 12:07:13
As the name of "Salasa" I like it very much and I like it.
This review is about item#647376.
For office use
5
From Japan
On 2017-05-26 15:37:52
Like a scotch tape, I got disciplined by a 100-tameless tampon ballpoint pen so purchase this time! It is hit.
This review is about item#647376.
Writing
5
From Japan
On 2017-02-13 21:21:17
Everyone is a familiar product you know, but this price was affordable.
This review is about item#647376.
Daily clerical work
5
From Japan
On 2016-07-19 17:28:09
It is easy to write. Do not say it if you lasted a little longer.
This review is about item#00647376.