Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Hybrid, Stitch Grip Attaching,
  • Hybrid, Stitch Grip Attaching,
  • Hybrid, Stitch Grip Attaching,

Hybrid, Stitch Grip Attaching, K105-GB

5.00 (4)
Item.#
00649302
Mfr.#
K105-GB
Package Qty.
1PC
Ship pack of
1
1.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Refill
KF-5, XKF-5, KFLS5, XKF-6, XKF-8
Outside Dimension (mm)
14x10x151
Green Purchasing Law
Compatible
Mechanism
Connector type
Material
Axle: AS, Connector: PET, Tail valve: PE, Point plate: brass
Ball Tip Diameter(mm)
0.5
Weight (g)
9
Ink Color
Red
Standard
Act on Promoting Green Purchasing compliable product, eco-mark authorized product
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
All life
5
From Japan
On 2015-08-27 17:27:45
We passed a dozen years started using this Pentel hybrid. I very easy to use. It is a place that is the middle people selling now found in Monotaro without. It was really good and very cheap.
This review is about item#00649293.
Office work
5
From Japan
On 2014-06-12 16:20:18
Easy to write easy to grip
This review is about item#00649293.
Inspection daily, during the entry of various documents
5
From Japan
On 2013-04-09 13:17:35
And clearly written, a good smooth writing condition
This review is about item#00649293.
Paperwork
5
From Japan
On 2013-02-08 08:44:42
Price also also bought a number of times because easy to write to it affordable.
This review is about item#00649302.