Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hybrid, Stitch Grip Attaching,

Hybrid, Stitch Grip Attaching, K105-GC

5.00 (7)
Item.#
00649311
Mfr.#
K105-GC
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Refill
KF-5, XKF-5, KFLS5, XKF-6, XKF-8
Outside Dimension (mm)
14x10x151
Ingredients
Aqueous Geruinki (pigment)
Mechanism
Cap type
Material
Axis: AS, Cap: PET, tail plug: PE, advance payment: brass
Ball Tip Diameter(mm)
0.5
Weight (g)
9
Ink Color
Blue
Standard
Law on Promoting Green Purchasing Products, Eco Mark certified products
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
For writing
5
From Japan
On 2018-04-26 14:47:50
I have been using it since a long time ago. Recently there are various types but I like easy to use.
This review is about item#649293.
For office use
5
From Japan
On 2017-06-23 15:01:46
It is very easy to write and smooth so I have always patronized it. I think that it is very good that the ink can be used up neatly until the end.
This review is about item#649293.
I am a lecturer at a cram school but I will use it in general business
5
From Japan
On 2017-05-31 14:43:08
It is very smooth and can be asserted that it is easiest to write with an ink-gel type pen.
This review is about item#649311.
All life
5
From Japan
On 2015-08-27 17:27:45
I have been using Pentel Hybrid for ten years. Very easy to use. Now I have found something in Monotalau without selling anything inside. It was very cheap and really good.
This review is about item#00649293.
Office work
5
From Japan
On 2014-06-12 16:20:18
Easy to grip and easy to write
This review is about item#00649293.
Inspection daily report, when filling in various documents
5
From Japan
On 2013-04-09 13:17:35
Clear writing, smooth writing condition is good
This review is about item#00649293.
Paperwork
5
From Japan
On 2013-02-08 08:44:42
I am purchasing it many times because the price is reasonable and easy to write.
This review is about item#00649302.