Buy more than* S$200* and get FREE SHIPPING

  • Red Ball Point Pen, Hybrid Fine

Red Ball Point Pen, Hybrid Fine K116-BD

5.00 (1)
Item.#
00649424
Mfr.#
K116-BD
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Refill
XKF6-B
Ink Color
Red
Outside Dimension (mm)
15x10x135
Material
Axis: AS, Cap: PET, grip: Elastomer, tail plug: PE, chip: nickel silver
Ball Tip Diameter(mm)
0.6
Mechanism
Cap type
Weight (g)
11
Ingredients
Aqueous Geruinki (pigment)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use of work
5
From Japan
On 2013-08-17 20:31:16
There are times when the oily ballpoint pen can not write sometimes hoarse, it was changed to this product. Hoarse also no, I think that good. The red color is also beautiful.
This review is about item#00649424.