Buy more than* S$200* and get FREE SHIPPING

  • KB Paper

KB Paper KB-38N

4.73 (22)
Item.#
00650011
Mfr.#
KB-38N
Package Qty.
1PC(500Sheet)
Ship pack of
1
30.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Paper Thickness (micro m)
89
Whiteness (%)
80
Dimension (mm)
420 x 297 long
Basis Weight (g/m2)
64
Size
A3
Customer Reviews
5 star 18
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.73
22 Customer Reviews
The reviews are automatic translation.
Clerical work
5
From Japan
On 2018-04-13 16:59:34
Because it has a lot of moisture, it made it thick, it is safe without involvement
This review is about item#650027.
Copy paper
4
From Japan
On 2018-03-24 13:08:43
With delivery, short delivery time is good. It would be better if the price got cheaper if bought in bulk.
This review is about item#650027.
Used for normal printing
4
From Japan
On 2018-01-25 18:13:35
It is not too white, yellow taste is not so strong, it is easy to use for various printing purposes. I am using Canon's inkjet printer, but paper feeding is no problem.
This review is about item#650002.
I think that the price is also cheap and the paper quality is also good
5
From Japan
On 2017-08-10 17:31:44
I use it as Canon's printer paper. I think that it is a good paper quality for the price.
This review is about item#00650027.
Printing documents in documents
5
From Japan
On 2017-08-05 15:15:21
The A5 size paper is saved because it is not on the market at ordinary shops. I think that there is no problem in particular.
This review is about item#649984.
Print work
5
From Japan
On 2017-07-15 07:17:05
Because it is just as thick as the image of yourself and it is exactly whiteness, it is also used for printing submitted materials to the company.
This review is about item#00650027.
Used as printer printing paper
4
From Japan
On 2017-05-22 18:43:06
Although somewhat back letters are concerned when printing on both sides, it can be used sufficiently from the viewpoint of cost and performance. Currently we prepare several types of basis weight / paper thickness paper according to the printing purpose.
This review is about item#649984.
For inkjet printing
5
From Japan
On 2017-04-20 18:23:47
Common PPC paper for laser printers, this KB paper can be used for both inkjet printers and laser printers. Because it is neutral paper, preservation is not bad. The white color of the paper is not bright, it is not yellow and it is just a nice feeling color.
This review is about item#650027.
Used as printer printing paper.
5
From Japan
On 2017-03-29 00:48:31
It is useful for normal document printing. Color impression is also beautiful well.
This review is about item#00649984.
For inkjet, laser copy
5
From Japan
On 2016-06-24 16:57:30
I have not used it yet, but this is okay
This review is about item#00650027.