Buy more than* S$200* and get FREE SHIPPING

  • Color Printer Papers

Color Printer Papers KB-FL58

5.00 (2)
Item.#
00650824
Mfr.#
KB-FL58
Package Qty.
1PC(500Sheet)
Ship pack of
1
43.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Basis Weight (g/m2)
70
Size
A3
Whiteness (%)
80
Dimension (mm)
420 long x 297 wide
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Color Copy
5
From Japan
On 2017-08-03 15:36:02
The price is high, quality is good, so it seems to last long and it is very good.
This review is about item#650842.
Document output for presentation and promotional POP output
5
From Japan
On 2014-07-28 10:53:42
Compatibility with color laser printers is outstanding. The paper is neither thick nor thin, exquisite balance. The semi-glossy surface has good coloring, and it is not biased toward a specific color. There is no problem without double-sided printing and there is no problem. I think that it is relatively inexpensive and high performance printer paper.
This review is about item#00650824.