Buy more than* S$200* and get FREE SHIPPING

  • PPC Color Recycled Paper

PPC Color Recycled Paper KB-KC35NB

4.00 (3)
Item.#
00651077
Mfr.#
KB-KC35NB
Package Qty.
1PC(500Sheet)
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Aside from PPC copiers, inkjet printer, low-speed laser printer, thermal copying printer and common paper facsimiles, and other mono color printers.
Basis Weight (g/m2)
64
Size
B5
Material
Recycled paper
Paper Thickness (micro m)
90
Dimensions (Vetical x Horizontal) (mm)
257x182
Color
Blue
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
To copy
5
From Japan
On 2015-10-15 15:38:24
It is totally different from other manufacturers, as long as the price is a little cheaper to buy boxes.
This review is about item#00651113.
I use it as a sack for selling chopsticks.
3
From Japan
On 2015-04-09 10:21:01
I am using it for chopsticks bags, but I hope the yellow color will become clearer and clearer if I can.
This review is about item#00651147.
For documentation of the meeting
4
From Japan
On 2013-06-17 16:36:43
I was saved because my affiliated affairs had not been written quite well
This review is about item#39220702.