Buy more than* S$200* and get FREE SHIPPING

  • PPC Color Recycled Paper

PPC Color Recycled Paper KB-KC39NG

4.00 (3)
Item.#
00651122
Mfr.#
KB-KC39NG
Package Qty.
1PC(500Sheet)
Ship pack of
1
26.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Aside from PPC copiers, inkjet printer, low-speed laser printer, thermal copying printer and common paper facsimiles, and other mono color printers.
Basis Weight (g/m2)
64
Size
A4
Material
Recycled paper
Paper Thickness (micro m)
90
Dimensions (Vetical x Horizontal) (mm)
297x210
Color
Green
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
To copy
5
From Japan
On 2015-10-15 15:38:24
Absolutely not the same as other manufacturers, price is also a little more cheaper if box buying.
This review is about item#00651113.
We are using the bag for the sale of chopsticks.
3
From Japan
On 2015-04-09 10:21:01
We are using the chopsticks bag, but the color of yellow When you are I believe I wish I become more bright clear.
This review is about item#00651147.
Because of the material production of the meeting
4
From Japan
On 2013-06-17 16:36:43
I did not hit the errands with pretty color, I was saved
This review is about item#39220702.