Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Oily Ball-Point Pen Knock Crystal Care

Oily Ball-Point Pen Knock Crystal Care KC-80CR-BL

Item.#
00651262
Mfr.#
KC-80CR-BL
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Ball Tip Diameter(mm)
0.7
Maximum Diameter (phi mm)
8.7
Weight (g)
7.3
Material
Axis: Recycled resin
Ink Color
Blue
Refill
K-0.7 core
Mechanism
Knock type
Ecomark Certification Number
05112319
Overall Length (mm)
144.7
Ingredients
Oil-based dye (ink)
Specification
Product compliable with Act on Promoting Green Purchasing