Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oily Ball-Point Pen Knock Crystal Care

Oily Ball-Point Pen Knock Crystal Care KC-80CR-R

Item.#
00651271
Mfr.#
KC-80CR-R
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Ball Tip Diameter(mm)
0.7
Maximum Diameter (phi mm)
8.7
Weight (g)
7.3
Material
Axis: Recycled resin
Ink Color
Red
Refill
K-0.7 core
Mechanism
Knock type
Ecomark Certification Number
05112319
Overall Length (mm)
144.7
Ingredients
Oil-based dye (ink)