Buy more than* S$200* and get FREE SHIPPING

  • Newly Developed Kraft Envelope

Newly Developed Kraft Envelope KK1

5.00 (2)
Item.#
00653432
Mfr.#
KK1
Package Qty.
1Pack(7Sheet)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Basis Weight (g/m2)
85
Dimension (mm)
270x382
Zip Code Column
None
Size
Square type No. 1
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Calendar mailing
5
From Japan
On 2016-12-14 14:36:14
It was also a great help to deal with Square Nos. 0 and to have fewest LOT units.
This review is about item#653423.
Clerk, Sending documents
5
From Japan
On 2014-11-20 17:56:13
I use a big envelope to send documents I do not want to fold, but it was troublesome to go buy one at a time. Because quality is good, it is saved.
This review is about item#00653423.