Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • KP Kraft Envelopes

KP Kraft Envelopes KP7N4

4.26 (19)
Item.#
00653703
Mfr.#
KP7N4
Package Qty.
1Pack(100Sheet)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size
Long type No. 4
Zip Code Column
Available
Dimension (mm)
90x205
Basis Weight (g/m2)
70
Customer Reviews
5 star 13
4 star 3
3 star 0
2 star 1
1 star 2
Review Rating: 4.26
19 Customer Reviews
The reviews are automatic translation.
I am trying for administrative procedures
5
From Japan
On 2018-05-14 09:36:23
I am saved because it can be obtained cheaply If possible, I'd like to handle color envelopes of this size (long form No. 40)
This review is about item#653852.
Post invoice
5
From Japan
On 2017-09-25 14:53:46
The size that A4 size enters as it is folded in four in the side, and it has moderate thickness, it is easy to handle without being transparent.
This review is about item#653852.
Post invoice
5
From Japan
On 2017-09-22 16:50:44
I will use A4 paper conveniently because it folds into four and enters
This review is about item#653852.
For office work
5
From Japan
On 2017-05-21 18:20:50
Satisfied with product performance, much more satisfied with your company's response. (Thanks)
This review is about item#653816.
Four folds of A4 are perfect
5
From Japan
On 2017-02-11 11:15:16
It is good to enter A4 which is folded in quarters with just recent writing paper size just entering. It is the definitive version of the savory item called tea envelope, but it is the best item with the balance of expense and usability.
This review is about item#653852.
Clerical work
5
From Japan
On 2016-12-26 18:44:33
It is satisfying because the price is cheaper than the home center and quality is no problem at all
This review is about item#653852.
Invoice envelope
4
From Japan
On 2016-11-11 14:57:29
The length 40 is saved because there are few handling.
This review is about item#653852.
When sending copy paper of A4
5
From Japan
On 2016-07-22 16:08:46
It is good to be able to send paper without jumping out of the envelope with a solid A4 horizontal fold
This review is about item#00653852.
Ship invoice etc.
5
From Japan
On 2015-12-07 17:57:26
It is good because the contents can not be seen through
This review is about item#00653852.
Delivery note to customers
2
From Japan
On 2015-09-25 19:29:06
I can see the inside of the paper too thin
This review is about item#00653852.