Buy more than* S$200* and get FREE SHIPPING

  • KP Kraft Envelopes

KP Kraft Envelopes KP8K2

4.07 (15)
Item.#
00653746
Mfr.#
KP8K2
Package Qty.
1Pack(100Sheet)
Ship pack of
1
24.22 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Zip Code Column
None
Size
Square type No. 2
Basis Weight (g/m2)
85
Dimension (mm)
240x332
Customer Reviews
5 star 9
4 star 3
3 star 0
2 star 1
1 star 2
Review Rating: 4.07
15 Customer Reviews
The reviews are automatic translation.
A4 4-fold is perfect
5
From Japan
On 2017-02-11 11:15:16
From entering just to the A4 often in recent writing paper size to 4-fold Is good. Is the definitive edition of plain goods say that brown envelope, but the cost and ease of use It is the best product in the balance.
This review is about item#653852.
Business
5
From Japan
On 2016-12-26 18:44:33
Is satisfied Nde no problem at all even cheaper quality than the home improvement price
This review is about item#653852.
Invoice envelope
4
From Japan
On 2016-11-11 14:57:29
Length 40 was saved because there is less handling.
This review is about item#653852.
When sending A4 copy paper
5
From Japan
On 2016-07-22 16:08:46
I like to send to not jump out from an envelope in the paper firmly to A4 horizontal 4-fold
This review is about item#00653852.
Shipping invoices, etc.
5
From Japan
On 2015-12-07 17:57:26
Have to do is not transparent contents
This review is about item#00653852.
Invoice purse to the customer
2
From Japan
On 2015-09-25 19:29:06
Is seen in the paper is too thin
This review is about item#00653852.
For the sending of documents and slip
5
From Japan
On 2015-04-05 13:29:53
A4 quarto is a convenient size to enter in the room. Thickness is also easy to use there.
This review is about item#00653852.
regular mail
5
From Japan
On 2014-10-15 13:41:50
A4 size has to go come in handy as it is.
This review is about item#00653852.
Bidding documents put
5
From Japan
On 2014-09-16 07:33:02
Thickness is also there to do is not transparent.
This review is about item#00653834.
It is best to put the documents of A4 size.
5
From Japan
On 2014-08-31 19:32:04
Ideal for request form of A4 size, it is essential goods you are using always.
This review is about item#00653852.