The reviews are automatic translation.
Post invoice
From Japan
On 2017-09-25 14:53:46
The size that A4 size enters as it is folded in four in the side, and it has moderate thickness, it is easy to handle without being transparent.
Post invoice
From Japan
On 2017-09-22 16:50:44
I will use A4 paper conveniently because it folds into four and enters
For office work
From Japan
On 2017-05-21 18:20:50
Satisfied with product performance, much more satisfied with your company's response. (Thanks)
Four folds of A4 are perfect
From Japan
On 2017-02-11 11:15:16
It is good to enter A4 which is folded in quarters with just recent writing paper size just entering. It is the definitive version of the savory item called tea envelope, but it is the best item with the balance of expense and usability.
Clerical work
From Japan
On 2016-12-26 18:44:33
It is satisfying because the price is cheaper than the home center and quality is no problem at all
Invoice envelope
From Japan
On 2016-11-11 14:57:29
The length 40 is saved because there are few handling.
When sending copy paper of A4
From Japan
On 2016-07-22 16:08:46
It is good to be able to send paper without jumping out of the envelope with a solid A4 horizontal fold
Ship invoice etc.
From Japan
On 2015-12-07 17:57:26
It is good because the contents can not be seen through
Delivery note to customers
From Japan
On 2015-09-25 19:29:06
I can see the inside of the paper too thin
For sending documents and slips
From Japan
On 2015-04-05 13:29:53
A4 It is a convenient size that allows for easy folding in margin. It is also easy to use with thickness.