Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Vermilion Stamp Pad

Vermilion Stamp Pad MG-50EC

4.67 (30)
Item.#
00656966
Mfr.#
MG-50EC
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Dimension (phi x mm)
67.6x20.0
Cap Type
Cover type
Size
No. 50
Standard
Act on Promoting Green Purchasing compliable product, eco-mark authorized product
Color
Vermilion (ink)
Board Size (mm)
53.5
Weight (g)
About 41
Material
ABS recycled resin
Customer Reviews
5 star 22
4 star 6
3 star 2
2 star 0
1 star 0
Review Rating: 4.67
30 Customer Reviews
The reviews are automatic translation.
Imprint
5
From Japan
On 2018-05-24 19:49:10
It is a seal of the truth. It does not compare with what you bought at ○ ○ ○. It is a satisfactory quality.
This review is about item#656941.
On the receipt
5
From Japan
On 2018-05-15 09:50:47
I decided to buy Shachihata vermillion bought a long time ago but I decided to buy it, but the new product was surprised to be dry fast.
This review is about item#00656966.
seal
5
From Japan
On 2018-03-05 23:33:17
The seal impression is brilliant and it is still different from the cheap vermillion. A beautiful seal impression is pleasant.
This review is about item#656941.
Clerical work
5
From Japan
On 2018-01-22 14:50:59
Dark, uniform and high quality. . . . . . . . . . . . . . .
This review is about item#656966.
Seal
5
From Japan
On 2017-08-07 10:12:43
There is no problem. Stable Shachihata. However, since there are plenty of ink at the beginning of use, vermillion sticks to the seal.
This review is about item#656966.
For invoices and so on.
4
From Japan
On 2017-08-05 05:43:58
Very brilliant color and imprint are also clearer. Compared with old-fashioned vermillion, it feels somewhat unnatural.
This review is about item#00656957.
Red flesh
3
From Japan
On 2017-07-29 10:39:27
The surface of old vermillion broke, so I replaced it this time.
This review is about item#656957.
Stamps etc. at the time of submitting documents
4
From Japan
On 2017-06-02 08:58:32
It is compact and the lid and the main body are screwed, so it is convenient to carry and use.
This review is about item#00656941.
Seal stamp
5
From Japan
On 2017-05-21 05:28:36
I also find it handy because I can clearly show the seal impression and dry up too quickly.
This review is about item#00656941.
Clerical work
4
From Japan
On 2017-03-09 15:02:06
After all, if it is not this, vermillion is easy to use as soon as it dries.
This review is about item#656975.