Buy more than* S$200* and get FREE SHIPPING

  • Vermilion Stamp Pad

Vermilion Stamp Pad MG-60EC

4.62 (26)
Item.#
00656975
Mfr.#
MG-60EC
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Dimension (phi x mm)
79.3x24.0
Cap Type
Cover type
Size
No. 60
Standard
Act on Promoting Green Purchasing compliable product, eco-mark authorized product
Color
Vermilion (ink)
Board Size (mm)
64
Weight (g)
About 60
Material
ABS recycled resin
Customer Reviews
5 star 18
4 star 6
3 star 2
2 star 0
1 star 0
Review Rating: 4.62
26 Customer Reviews
The reviews are automatic translation.
Seal
5
From Japan
On 2017-08-07 10:12:43
There is no problem. Stable Shachihata. However, since there are plenty of ink at the beginning of use, vermillion sticks to the seal.
This review is about item#656966.
For invoices and so on.
4
From Japan
On 2017-08-05 05:43:58
Very brilliant color and imprint are also clearer. Compared with old-fashioned vermillion, it feels somewhat unnatural.
This review is about item#00656957.
Red flesh
3
From Japan
On 2017-07-29 10:39:27
The surface of old vermillion broke, so I replaced it this time.
This review is about item#656957.
Stamps etc. at the time of submitting documents
4
From Japan
On 2017-06-02 08:58:32
It is compact and the lid and the main body are screwed, so it is convenient to carry and use.
This review is about item#00656941.
Seal stamp
5
From Japan
On 2017-05-21 05:28:36
I also find it handy because I can clearly show the seal impression and dry up too quickly.
This review is about item#00656941.
Clerical work
4
From Japan
On 2017-03-09 15:02:06
After all, if it is not this, vermillion is easy to use as soon as it dries.
This review is about item#656975.
Daily imprint and seal on contract
5
From Japan
On 2017-02-24 14:30:45
It is good, things are different. The color is well well-balanced with the price, the one with bigger vermillion surface is less prone to unevenness of color strength.
This review is about item#656975.
Marking operation
5
From Japan
On 2016-10-25 15:52:06
Because it is a staple product of Iwazumiga, buy it and there is no loss.
This review is about item#656975.
When using a seal
4
From Japan
On 2016-10-09 15:11:13
Since this product was not at home for many years, I bought it. However, I am not good at stamping a seal. I think that this vermillion will have many years. This product has existed since long ago. I wondered if it would not evolve.
This review is about item#656957.
seal
4
From Japan
On 2016-05-02 19:08:35
It was smaller than I thought, but I think that there is not such inconvenience as there are in cheap goods and that it can be used comfortably
This review is about item#00656941.