Buy more than* S$200* and get FREE SHIPPING

  • Vermilion Stamp Pad

Vermilion Stamp Pad MG-75EC

4.64 (28)
Item.#
00656984
Mfr.#
MG-75EC
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Cap Type
Cover type
Size
No. 75
Dimension (phi x mm)
94.6x25.5
Standard
Green Purchasing Law conformity goods, eco-mark authorization goods
Color
Vermilion (ink)
Weight (g)
About 96
Material
ABS reproduction resin
Board Size (mm)
78
Customer Reviews
5 star 20
4 star 6
3 star 2
2 star 0
1 star 0
Review Rating: 4.64
28 Customer Reviews
The reviews are automatic translation.
seal
5
From Japan
On 2018-03-05 23:33:17
The seal impression is brilliant and it is still different from the cheap vermillion. A beautiful seal impression is pleasant.
This review is about item#656941.
Clerical work
5
From Japan
On 2018-01-22 14:50:59
Dark, uniform and high quality. . . . . . . . . . . . . . .
This review is about item#656966.
Seal
5
From Japan
On 2017-08-07 10:12:43
There is no problem. Stable Shachihata. However, since there are plenty of ink at the beginning of use, vermillion sticks to the seal.
This review is about item#656966.
For invoices and so on.
4
From Japan
On 2017-08-05 05:43:58
Very brilliant color and imprint are also clearer. Compared with old-fashioned vermillion, it feels somewhat unnatural.
This review is about item#00656957.
Red flesh
3
From Japan
On 2017-07-29 10:39:27
The surface of old vermillion broke, so I replaced it this time.
This review is about item#656957.
Stamps etc. at the time of submitting documents
4
From Japan
On 2017-06-02 08:58:32
It is compact and the lid and the main body are screwed, so it is convenient to carry and use.
This review is about item#00656941.
Seal stamp
5
From Japan
On 2017-05-21 05:28:36
I also find it handy because I can clearly show the seal impression and dry up too quickly.
This review is about item#00656941.
Clerical work
4
From Japan
On 2017-03-09 15:02:06
After all, if it is not this, vermillion is easy to use as soon as it dries.
This review is about item#656975.
Daily imprint and seal on contract
5
From Japan
On 2017-02-24 14:30:45
It is good, things are different. The color is well well-balanced with the price, the one with bigger vermillion surface is less prone to unevenness of color strength.
This review is about item#656975.
Marking operation
5
From Japan
On 2016-10-25 15:52:06
Because it is a staple product of Iwazumiga, buy it and there is no loss.
This review is about item#656975.