Buy more than* S$200* and get FREE SHIPPING

  • Vermilion Stamp Pad

Vermilion Stamp Pad MG-90EC

4.70 (23)
Item.#
00656993
Mfr.#
MG-90EC
Package Qty.
1PC
Ship pack of
1
22.63 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Material
ABS recycled resin
Board Size (mm)
93
Weight (g)
About 134
Standard
Act on Promoting Green Purchasing compliable product, eco-mark authorized product
Color
Vermilion (ink)
Dimension (phi x mm)
110.7x28.8
Cap Type
Cover type
Size
No. 90
Customer Reviews
5 star 17
4 star 5
3 star 1
2 star 0
1 star 0
Review Rating: 4.70
23 Customer Reviews
The reviews are automatic translation.
Stamps etc. at the time of submitting documents
4
From Japan
On 2017-06-02 08:58:32
It is compact and the lid and the main body are screwed, so it is convenient to carry and use.
This review is about item#00656941.
Seal stamp
5
From Japan
On 2017-05-21 05:28:36
I also find it handy because I can clearly show the seal impression and dry up too quickly.
This review is about item#00656941.
Clerical work
4
From Japan
On 2017-03-09 15:02:06
After all, if it is not this, vermillion is easy to use as soon as it dries.
This review is about item#656975.
Daily imprint and seal on contract
5
From Japan
On 2017-02-24 14:30:45
It is good, things are different. The color is well well-balanced with the price, the one with bigger vermillion surface is less prone to unevenness of color strength.
This review is about item#656975.
Marking operation
5
From Japan
On 2016-10-25 15:52:06
Because it is a staple product of Iwazumiga, buy it and there is no loss.
This review is about item#656975.
When using a seal
4
From Japan
On 2016-10-09 15:11:13
Since this product was not at home for many years, I bought it. However, I am not good at stamping a seal. I think that this vermillion will have many years. This product has existed since long ago. I wondered if it would not evolve.
This review is about item#656957.
seal
4
From Japan
On 2016-05-02 19:08:35
It was smaller than I thought, but I think that there is not such inconvenience as there are in cheap goods and that it can be used comfortably
This review is about item#00656941.
Used in the seal at the destination.
3
From Japan
On 2016-04-02 22:23:00
It is small, convenient to carry, used on the road. I am satisfied.
This review is about item#00656941.
Press company seal
5
From Japan
On 2016-03-04 15:18:44
I am pressing a company seal on my invoice, but I can press it cleanly. Color development is also good.
This review is about item#00656957.
Seal
5
From Japan
On 2015-12-14 11:07:21
It is easy to use because it is not too big. The lid closes tightly. There is no bleeding of the ink, and the color is also vivid.
This review is about item#00656941.