Buy more than* S$200* and get FREE SHIPPING

  • Blank Index Label, "My Tack Index"
  • Blank Index Label,
  • Blank Index Label,

Blank Index Label, "My Tack Index" ML-133R

5.00 (4)
Item.#
00657151
Mfr.#
ML-133R
Package Qty.
1Pack(9PCx20Sheet)
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal) (mm)
27x34
Material
Base material: premium pure paper / adhesive: acrylic type
Color
Red
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Organizing documents
5
From Japan
On 2016-09-07 11:37:24
I am using it because it is solid, easy to use and rich in size.
This review is about item#657142.
I am using it for sorting out bills and estimates.
5
From Japan
On 2012-09-11 06:51:54
I am cheap and pleased.
This review is about item#00657124.
Used as heading of books
5
From Japan
On 2012-03-13 14:07:14
Since I always use it, every time doori
This review is about item#00657133.
Tyouboruinomidasinisiyousimasu
5
From Japan
On 2012-03-13 13:58:23
Itumosiyousiteirunodeitumodouri
This review is about item#00657124.