Buy more than* S$200* and get FREE SHIPPING

  • My Tag Lamination Index
  • My Tag Lamination Index
  • My Tag Lamination Index

My Tag Lamination Index ML-232R

5.00 (2)
Item.#
00657176
Mfr.#
ML-232R
Package Qty.
1Pack(12PCx10Sheet)
Ship pack of
1
2.47 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Material
Protective film / polypropylene, base material / premium pure paper, adhesive / acrylic type
Color
Red
Dimensions Per Piece (Wide x Long)(mm)
23x29
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Sorting, such as ledger
5
From Japan
On 2016-04-20 21:47:04
So was looking for a large size, it was just good.
This review is about item#00657167.
Organize documents
5
From Japan
On 2013-08-29 13:59:19
If you are using from the previous, but I thought it was really good products, there is no store that sells in the neighborhood, it was in trouble. Order in the net, and saves you the trouble of going to buy, it really helped us.
This review is about item#00657167.