Buy more than* S$200* and get FREE SHIPPING

  • Mitac Color Index

Mitac Color Index ML-135

3.00 (1)
Item.#
00657185
Mfr.#
ML-135
Package Qty.
1Pack(12PCx6color)
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Dimensions Per Piece (Wide x Long)(mm)
23x29
Color
Color mixing (Light red / light yellow / light green / light blue / light orange / light purple)
Weight (g)
14
Material
Base material: high-quality paper Adhesive: acrylic system Separated paper: non poly laminated paper
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Document arrangement
3
From Japan
On 2012-06-10 21:57:27
It is stable and reliable only for major products, so the price is also cheap, so buy it. It is enough for the time being, so maybe I will buy it when I run out of it?
This review is about item#00657185.