Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Blank Label, "My Tack Label"

Blank Label, "My Tack Label" ML-14

4.25 (4)
Item.#
00657194
Mfr.#
ML-14
Package Qty.
1Pack(1PCx15Sheet)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions Per Piece (Wide x Long)(mm)
75x105
Material
Base material: high-quality paper
adhesive material: acrylic
release paper: Nonporirami paper
Color
WhiteSolid Color
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Research and Development
3
From Japan
On 2018-06-07 15:35:36
I use it by pasting it on a bottle for each item. Since the bottle is white, I would like to place an order if there is a colored frame if possible. I am looking for something with a large size label frame, but I have not found it easily.
This review is about item#657054.
To organize mechanical parts
5
From Japan
On 2018-01-07 16:03:39
I will forget about what to use for small parts if left unattended. Just a little memo and paste this labels will make the job efficiency UP.
This review is about item#657492.
Name land substitute
5
From Japan
On 2015-11-06 11:05:09
I use it when I do not use name land, but it is cheap to use such as size
This review is about item#00657352.
Write a letter and paste it or use it for corrected places.
4
From Japan
On 2012-10-24 12:45:56
I always order in 10 pack units, but when I look at the goods after arrival, since it is packed in a state of being put out of a small box into another bag, the corners of the pack are bent , Would you please ship in the state of small boxes if possible?
This review is about item#00657045.