Buy more than* S$200* and get FREE SHIPPING

  • My Tag Lamination Index

My Tag Lamination Index ML-233R

5.00 (2)
Item.#
00657282
Mfr.#
ML-233R
Package Qty.
1Pack(9PCx10Sheet)
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Material
Protective film / polypropylene, base material / premium pure paper, adhesive / acrylic type
Dimensions Per Piece (Wide x Long)(mm)
27x34
Weight (g)
32
Color
Red
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Classification of ledgers
5
From Japan
On 2016-04-20 21:47:04
I was just looking for a big size, so it was exactly right.
This review is about item#00657167.
Organizing documents
5
From Japan
On 2013-08-29 13:59:19
I used it before and thought that it was a very good product, but I was in trouble because there was no store selling to my neighborhood. It is saved because I omit the trouble of ordering on the net and going to buy.
This review is about item#00657167.