Buy more than* S$200* and get FREE SHIPPING

  • My Tag Punch Label

My Tag Punch Label ML-250

4.75 (4)
Item.#
00657307
Mfr.#
ML-250
Package Qty.
1Pack(35PCx8Sheet)
Ship pack of
1
2.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive
Acrylic type
Base Material
Polyester film
Color
White
Outer Diameter (phi mm)
14.5
Inner Diameter (phi mm)
6
Application
For repair and reinforcement of punched holes.
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
String binding reinforcement of documents
5
From Japan
On 2014-07-02 13:52:06
Moderate number of sheets, reasonable price, moderate strength. I think that it is easy to use, easy to stock inventory.
This review is about item#00657307.
For office use
5
From Japan
On 2014-03-12 17:27:16
Used to reinforce punch holes. Prepare transparent products with MonotaRO as well.
This review is about item#00657307.
Punch hole repair
4
From Japan
On 2013-01-18 18:57:10
It is a product close to idea products. Although it is poorly nice, it is quite easy to find important documents.
This review is about item#00657307.
Pain prevention during filing of construction documents
5
From Japan
On 2012-11-16 12:56:00
Pipe file to take in and out frequently on site Required for drawings.
This review is about item#00657307.