Buy more than* S$200* and get FREE SHIPPING

  • Blank Label, "My Tack Label"

Blank Label, "My Tack Label" ML-3

4.50 (2)
Item.#
00657352
Mfr.#
ML-3
Package Qty.
1Pack(5PCx15Sheet)
Ship pack of
1
2.45 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions Per Piece (Wide x Long)(mm)
79x19
Base Material
Premium pure paper
Adhesive
Acrylic type
Color
Plain white
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Substitute for Nemurando
5
From Japan
On 2015-11-06 11:05:09
Not use it when not enough to use the Nemurando, but it is cheaper to use size, etc.
This review is about item#00657352.
Write a letter and paste it or use it for corrected places.
4
From Japan
On 2012-10-24 12:45:56
I always order in 10 pack units, but when I look at the goods after arrival, since it is packed in a state of being put out of a small box into another bag, the corners of the pack are bent , Would you please ship in the state of small boxes if possible?
This review is about item#00657045.