Buy more than* S$200* and get FREE SHIPPING

  • Blank Label, "My Tack Label"

Blank Label, "My Tack Label" ML-7

4.50 (2)
Item.#
00657483
Mfr.#
ML-7
Package Qty.
1Pack(14PCx15Sheet)
Ship pack of
1
2.50 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive
Acrylic type
Color
Plain white
Base Material
Premium pure paper
Dimensions Per Piece (Wide x Long)(mm)
38x13
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Name land substitute
5
From Japan
On 2015-11-06 11:05:09
I use it when I do not use name land, but it is cheap to use such as size
This review is about item#00657352.
Write a letter and paste it or use it for corrected places.
4
From Japan
On 2012-10-24 12:45:56
I always order in 10 pack units, but when I look at the goods after arrival, since it is packed in a state of being put out of a small box into another bag, the corners of the pack are bent , Would you please ship in the state of small boxes if possible?
This review is about item#00657045.