Buy more than* S$200* and get FREE SHIPPING

  • Blank Label, "My Tack Label"

Blank Label, "My Tack Label" ML-9

4.67 (3)
Item.#
00657501
Mfr.#
ML-9
Package Qty.
1Pack(6PCx15Sheet)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions Per Piece (Wide x Long)(mm)
53x24
Base Material
Premium pure paper
Adhesive
Acrylic type
Color
Plain white
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
To organize mechanical parts
5
From Japan
On 2018-01-07 16:03:39
I will forget about what to use for small parts if left unattended. Just a little memo and paste this labels will make the job efficiency UP.
This review is about item#657492.
Name land substitute
5
From Japan
On 2015-11-06 11:05:09
I use it when I do not use name land, but it is cheap to use such as size
This review is about item#00657352.
Write a letter and paste it or use it for corrected places.
4
From Japan
On 2012-10-24 12:45:56
I always order in 10 pack units, but when I look at the goods after arrival, since it is packed in a state of being put out of a small box into another bag, the corners of the pack are bent , Would you please ship in the state of small boxes if possible?
This review is about item#00657045.