Buy more than* S$200* and get FREE SHIPPING

  • Dater Stamp, Western Order
  • Dater Stamp, Western Order
  • Dater Stamp, Western Order
  • Dater Stamp, Western Order

Dater Stamp, Western Order NFD-3M

3.50 (4)
Item.#
00659224
Mfr.#
NFD-3M
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Standard
Green Purchasing Law compatible good
Dimension (mm)
38.3x28.5x97.6
Material
ABS reproduction resin, PP reproduction resin
Character Size
No. 3
Weight (g)
About 47
Font
Ming style font
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Document
2
From Japan
On 2017-04-12 15:11:05
It was smaller than I thought with my confirmation mistake and it got a bit of user friendliness.
This review is about item#659215.
Used when preparing materials
5
From Japan
On 2016-12-23 10:04:55
It is easy to use for the price. Although I have purchased several times, I will also buy this next.
This review is about item#659215.
Office work
3
From Japan
On 2016-06-24 15:43:09
usually
This review is about item#00659215.
Put the date in the slip
4
From Japan
On 2013-11-19 13:13:23
It is easier to grasp and easy to use even if you have it.
This review is about item#00659215.