Buy more than* S$200* and get FREE SHIPPING

  • Dater Stamp, Western Order
  • Dater Stamp, Western Order
  • Dater Stamp, Western Order
  • Dater Stamp, Western Order

Dater Stamp, Western Order NFD-4G

4.00 (2)
Item.#
00659233
Mfr.#
NFD-4G
Package Qty.
1PC
Ship pack of
1
15.35 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Character Size
No. 4
Font
Gothic font
Face of Seal Size (mm)
4x22.5
Material
ABS recycled resin, PP recycled resin
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
date
3
From Japan
On 2015-02-25 13:34:11
Rubber will be turned off soon.
This review is about item#00659233.
With date
5
From Japan
On 2012-10-05 11:49:58
Easier and faster than handwriting. good.
This review is about item#00659242.