Buy more than* S$200* and get FREE SHIPPING

  • Stapler Needls : Small Type

Stapler Needls : Small Type No.10-1M

by MAX
4.68 (47)
Item.#
00659312
Mfr.#
No.10-1M
Package Qty.
1Box(1000PC)
Ship pack of
1
0.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Needle Length (mm)
5
Width (mm)
8.4
TRUSCO Part Number
423-7684
Size
No. 10 needle
Number of Staples per pcs
50
Compatible
HD-10/10N/10D/10DES/10R/10F/10DF[II]/10DF[II]E/10DFE/10DFL/10L/10CK/10V/HP-10
Customer Reviews
5 star 35
4 star 9
3 star 3
2 star 0
1 star 0
Review Rating: 4.68
47 Customer Reviews
The reviews are automatic translation.
When creating materials
5
From Japan
On 2017-12-15 14:32:24
This size is the easiest to use. It will be very helpful since it will arrive soon.
This review is about item#76149272.
Product header stop
5
From Japan
On 2017-12-14 15:00:08
Again manufacturer's products can trust. Cheap Chinese products occasionally needle clogging.
This review is about item#76149254.
Everyday use
5
From Japan
On 2017-12-08 15:36:49
It was convenient to use conveniently. It is cheap and is the best.
This review is about item#00659312.
Keep a bundle of documents
5
From Japan
On 2017-11-13 16:28:48
It is a product that has been repeating all the time. It will be lost in a blink of an eye so it is not enough even if you enter 5 pieces, but it is just right to buy it every time.
This review is about item#76149272.
When binding documents.
5
From Japan
On 2017-09-21 03:01:13
I think that it is a wonderful commodity because it can be purchased at a reasonable price rather than purchasing two items of goods, despite the convenience of connecting 100 units of twice in one unit. Max's core is a good product, but because the value is a little higher than that of other companies' products, I think that the product is indispensable to purchase in the future. For mini staplers etc., I think that it may not be possible to set up 100 consolidated leads as it is, but in that case even if it is cut in half, there is no problem at all. Monotaro san Thank you for selling good products. Please continue to sell such products in the future.
This review is about item#76149315.
Clerical work
3
From Japan
On 2017-07-10 17:35:11
Max's staple No. 10 is a frequently used item so it is saved for cheapness. Quality is no mistake.
This review is about item#659312.
Everyday
5
From Japan
On 2017-05-22 18:36:09
In addition it is cheapest when it buys it and it is convenient. It is convenient to buy something because it seems like it.
This review is about item#659312.
Daily data summary
5
From Japan
On 2017-03-29 15:22:50
Every time I purchase it. In order to use the quantity, I purchase it collectively.
This review is about item#6419795.
Used for product packaging
4
From Japan
On 2017-03-09 13:26:14
Since it is numerous and frequently used, it is very handy because it can be purchased to a certain extent with a certain degree of stable quality.
This review is about item#659321.
When creating a workbook and working in a factory
5
From Japan
On 2017-02-02 14:24:01
I can use it without trouble for now, nor is it clogged in the middle
This review is about item#6419795.