Buy more than* S$200* and get FREE SHIPPING

  • Stapler Needls : Small Type

Stapler Needls : Small Type No.10-5M

by MAX
4.60 (52)
Item.#
00659321
Mfr.#
No.10-5M
Package Qty.
1Box(5000PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Needle Length (mm)
5
Width (mm)
8.4
Compatible
HD-10/10DES/10DF[II]/10DF[II]E/10DF/10DFE/10DFL/HP-10
Size
No. 10 needle
Number of Staples per pcs
100
Customer Reviews
5 star 38
4 star 9
3 star 4
2 star 0
1 star 1
Review Rating: 4.60
52 Customer Reviews
The reviews are automatic translation.
Office supplies
5
From Japan
On 2018-05-16 14:06:59
Since I do not see it in the neighborhood, obtaining it several times is saved because I am introductory.
This review is about item#659312.
Fasten paper
1
From Japan
On 2018-03-23 15:36:37
Purchased 5000 packs with 5000 bottles. The contents break apart when opened. Most needles are split in two or three. Loading is a hassle. Because it is an inexpensive expendable item, we do not say the exchange, but we would like you to be careful for the future.
This review is about item#659321.
When using a stapler
3
From Japan
On 2018-02-22 18:32:33
I'm sorry, I bought it for free shipping because I bought it, so I have no particular impressions.
This review is about item#659312.
For office work
5
From Japan
On 2018-02-20 17:27:37
There was nothing especially used impressions. I think that it is very ordinary.
This review is about item#659312.
Documents
5
From Japan
On 2018-01-24 14:58:00
After all Max is good to be able to bind documents with confidence.
This review is about item#659312.
When creating materials
5
From Japan
On 2017-12-15 14:32:24
This size is the easiest to use. It will be very helpful since it will arrive soon.
This review is about item#76149272.
Product header stop
5
From Japan
On 2017-12-14 15:00:08
Again manufacturer's products can trust. Cheap Chinese products occasionally needle clogging.
This review is about item#76149254.
Everyday use
5
From Japan
On 2017-12-08 15:36:49
It was convenient to use conveniently. It is cheap and is the best.
This review is about item#00659312.
Keep a bundle of documents
5
From Japan
On 2017-11-13 16:28:48
It is a product that has been repeating all the time. It will be lost in a blink of an eye so it is not enough even if you enter 5 pieces, but it is just right to buy it every time.
This review is about item#76149272.
When binding documents.
5
From Japan
On 2017-09-21 03:01:13
I think that it is a wonderful commodity because it can be purchased at a reasonable price rather than purchasing two items of goods, despite the convenience of connecting 100 units of twice in one unit. Max's core is a good product, but because the value is a little higher than that of other companies' products, I think that the product is indispensable to purchase in the future. For mini staplers etc., I think that it may not be possible to set up 100 consolidated leads as it is, but in that case even if it is cut in half, there is no problem at all. Monotaro san Thank you for selling good products. Please continue to sell such products in the future.
This review is about item#76149315.