Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Electronic Stapler Needle

Electronic Stapler Needle MS92309

by Max
5.00 (1)
Item.#
00659671
Mfr.#
MS92309
Package Qty.
1PC(2000PC)
Ship pack of
1
11.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Needle Length (mm)
5.55
Width (mm)
9.2
Size
20.3mm
Compatible
Electronic Stapler: EH-20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Close the booklet work
5
From Japan
On 2014-10-29 15:50:54
Easy to use
This review is about item#00659671.