Buy more than* S$200* and get FREE SHIPPING

  • Vermilion Stamp Ink

Vermilion Stamp Ink OG-20

4.11 (9)
Item.#
00660414
Mfr.#
OG-20
Package Qty.
1PC(20mL)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Capacity (mL)
20
Description 2
Dehydration is fast, there is little worry of blur or bleeding.
Color
Vermilion (ink)
Application
Shachihata ink pad-only
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.11
9 Customer Reviews
The reviews are automatic translation.
Repair
3
From Japan
On 2017-12-01 12:29:43
Although it is somehow, it does not become a very imprinted seal. It should be the same thing as the one I purchased at the stationery store before, but what is wrong? Is it due to mind?
This review is about item#660414.
For academic purposes because it is vermillion
4
From Japan
On 2017-09-09 16:54:09
It is always a purchase repeat It will be replenished when the seal impression becomes thin Once it is about once a half year
This review is about item#660414.
When the ink of the red meat pad becomes thin
5
From Japan
On 2017-05-21 18:25:34
I feel that it is a little thin, but COSPA is satisfied well as well.
This review is about item#660414.
Impression on an envelope
5
From Japan
On 2017-05-08 09:33:32
With beautiful coloring, dryness is comparatively quick and it is perfect for stamping in large quantities.
This review is about item#660414.
To replenish the vermillion
5
From Japan
On 2017-03-09 16:17:54
Good color When replenishing Ease of use Easy to dry None leaked from the container
This review is about item#660414.
Refilling vermillion
5
From Japan
On 2017-01-22 16:42:24
It is easy to paint on vermillion meat, and sucks smoothly without stickiness.
This review is about item#660414.
Replenishment
4
From Japan
On 2016-05-23 16:15:09
It is profitable by tapping
This review is about item#00660414.
Private use
5
From Japan
On 2014-09-11 18:39:06
I was saved because I did not sell it at the 100 yen shop.
This review is about item#00660414.
Product inscription
1
From Japan
On 2011-05-17 01:08:43
It is a feeling that dryness is bad and it fits. I filled it once it stopped.
This review is about item#00660414.