Buy more than* S$200* and get FREE SHIPPING

  • Rate Graph

Rate Graph PG504-DD

5.00 (1)
Item.#
00660615
Mfr.#
PG504-DD
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Outside Dimension (mm)
9x8x148
Core Diameter (mm)
0.4
Material
Axis: recycled ABS, grip:brass, clip:iron, tip bit: brass, ABS
Mechanism
Knock type
Weight (g)
11
Standard
Product compliable with Act on Promoting Green Purchasing
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
At book entry
5
From Japan
On 2015-11-09 17:19:04
Easy to use but fast ink change as fast as possible
This review is about item#00660633.