Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Rate Graph

Rate Graph PG505-AD

5.00 (1)
Item.#
00660624
Mfr.#
PG505-AD
Package Qty.
1PC
Ship pack of
1
5.84 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Outside Dimension (mm)
9x8x148
Compatible
Replacement eraser:Z2-1N
Material
Axis: Reproduction ABS, grip:brass, clip:iron, drill bit:brass, ABS
Mechanism
Knock type
Weight (g)
11
Core Diameter (mm)
0.5
Standard
Green Purchasing Law compatible good
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When the book entry
5
From Japan
On 2015-11-09 17:19:04
Or if early refill of less easy-to-use but ink
This review is about item#00660633.