Buy more than* S$200* and get FREE SHIPPING

  • Graph Gear 500

Graph Gear 500 PG519

4.75 (16)
Package Qty.
Ship pack of
5.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Outside Dimension (mm)
Replacement eraser:Z2-1N
Green Purchasing Law compatible good
Knock type
Weight (g)
Core Diameter (mm)
Axis: Reproduction ABS, drill bit, grip:brass, clip:iron
Customer Reviews
5 star 13
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
16 Customer Reviews
The reviews are automatic translation.
From Japan
On 2016-02-01 16:19:08
Simple design, but functional. A hexagonal body reminiscent of a pencil is also fashionable casually. Handles are not slippery, weight balance is good, very easy to write. At one time, I got stuck in a fountain pen, but recently I use graph gear only. When it is 0.9 mm, it is quite soft and smooth writing taste even in HB.
This review is about item#00660694.
Office work
From Japan
On 2015-09-25 16:45:13
The one with 60 to 90 yen is bought here with core breaking up. As expected, the price is 500 yen. I reduced to the frequency that the core breaks once a day or not. I was worried because the place where the finger was hit was metal, and it was strange that the marks did not stick to my fingers. Really wonder. Since the body is a resin and the pen tip is a metal, the center of gravity goes down so that it may not be necessary to grasp with a strong force. Well, I think that it is people, so this is for reference. Because I write a letter crawled by earthworm because my pen pressure is weak. When putting it in the chest pocket, the metal part is narrow, and nerve is used to put it in a thick work clothes. Washing scissors There is a cheap one that spreads to see, but I think that it is unbeatable if there is it.
This review is about item#00660676.
For ordinary writing
From Japan
On 2015-02-20 18:54:16
Those who work in the construction industry, but they are caught here and there often when they are docking in the ceiling behind a chest pocket. At that time, as the clip part was of resin, it would be damaged immediately, so I was looking for metal clip. Because the core did not shake, and the feeding adjustment was good, I thought that it is different from a 100-yen uniform sharpen indeed. I am very satisfied.
This review is about item#00660676.
Used for rough sketches and notes
From Japan
On 2014-07-12 00:09:59
I used ordinary sharpening up to now, but it was good to change this. Easy to hold balance and weight. It is very satisfying with just happy things such as difficult to break the core.
This review is about item#00660676.
When drawing drawing
From Japan
On 2014-04-18 14:04:52
0.5 0.9 and I use the club gear. This time I write fine letters and purchase 0.3 to write thin lines. The size of the core is written in the cap part and it is easy to find.
This review is about item#00660651.
Electrical construction
From Japan
On 2014-03-25 20:48:21
Things to realize for the professionals for professional use
This review is about item#00660694.
As a writing instrument at the company
From Japan
On 2013-10-06 17:05:54
Until now I used a cheap pencil pen as a writing instrument as a writing instrument, but since I will break soon, I purchased it this time. The body is as it is, but the grip is solid.
This review is about item#00660676.
For ordinary use at the company
From Japan
On 2013-08-05 16:08:06
Good luck with making it! I do not feel easy to break.
This review is about item#00660676.
Used to write fine letters
From Japan
On 2012-12-17 10:47:16
I used inexpensive sharpeners (100 yen for 8 pieces, etc.), but the pen tip grazed, the core was easy to break, I just got irritated after all. I thought that it was still awful, I tried it with a proper thing for drawing, so I purchased this. It is very easy to write.
This review is about item#00660676.
From Japan
On 2012-11-27 22:32:21
I bought this because there were not so many types of 0.7 mm pencil. I was asking for it because it was a classic feeling sharpen, so I am not very excited. But it seems pretty damaging and price is cheap so let's okay.
This review is about item#00660685.