Buy more than* S$200* and get FREE SHIPPING

  • Chart Pencil

Chart Pencil PG5-AD

Item.#
00660703
Mfr.#
PG5-AD
Package Qty.
1PC
Ship pack of
1
8.90 SGD
ADD TO CART
Shipped after 2017-11-20
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Core Diameter (mm)
0.5
Weight (g)
9.5
Mechanism
Knock type
Outside Dimension (mm)
13x9x147
Material
AXIS: RECYCLED ABS, TIP METAL: BRASS, CLIP: IRON, KNOCK: ABS