Buy more than* S$200* and get FREE SHIPPING

  • Felt Tip Pens

Felt Tip Pens S520-AD

4.76 (21)
Item.#
00664133
Mfr.#
S520-AD
Package Qty.
1PC
Ship pack of
1
1.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (cap)
Recycled PP
Material (Shaft)
Recycled PP
Weight (g)
10
Type
Water-based
Material (tail plug)
Recycled PP
Ink Color
Black
Material
Nib: acrylic fiber, axis, cap:reproduction PP, drill bit:brass, breechblock:reproduction PE
Line Width (mm)
0.8
Ecomark Certification Number
01118443
Dimension (mm)
18x13x133
Material (pen nib)
Acrylic fiber (drill bit / brass)
Recycled Resin utilization Rate (%)
83
Ingredients
Water-based dye
Customer Reviews
5 star 19
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.76
21 Customer Reviews
The reviews are automatic translation.
Such as when you send or to usual memo writing a FAX.
5
From Japan
On 2017-03-21 09:14:51
As usual, it is excellent as it does not reflected smooth writing feeling and back.
This review is about item#664133.
Written label, memo
5
From Japan
On 2017-02-08 11:00:55
This in an aqueous pen I like No. 1. Easy to write to hard hoarse.
Check the slip
5
From Japan
On 2016-11-25 13:47:44
It is used to check the slip. It is very easy to write.
This review is about item#664142.
At the time of the text check.
2
From Japan
On 2016-10-04 15:48:08
Cheap is welcome, but because it is in the frequently resulting in loss comb dropped or cap Naa for convenient Once those of expression knock not 's cap expression is released always wanted. . .
This review is about item#664151.
Office job
5
From Japan
On 2016-09-30 08:08:00
You can use without any separate issue.
This review is about item#00664142.
Business
5
From Japan
On 2016-03-06 16:29:13
Write well
This review is about item#00664133.
I use for filling out the sticky
5
From Japan
On 2016-01-14 11:10:08
I was saved because the buy even stationery in Monotarou.
This review is about item#00664133.
Practical use
3
From Japan
On 2015-10-09 16:09:10
Goods would be general rather than better or worse. Where inexpensive and abundance of assortment, bought always Monotarou's.
This review is about item#00664142.
Business
5
From Japan
On 2015-09-14 09:42:35
You come in handy not tired light in a smooth writing comfort
This review is about item#00664133.
Use in the shop
5
From Japan
On 2015-07-27 19:01:44
This felt-tip pen is using for a long time like. Price will be saved so you can buy cheaply.
This review is about item#00664133.