Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Felt Tip Pens

Felt Tip Pens S520-CD

4.74 (27)
Item.#
00664151
Mfr.#
S520-CD
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Line Width (mm)
0.8
Ecomark Certification Number
01118443
Dimension (mm)
18x13x133
Material (pen nib)
Acrylic fiber (tip metal / brass)
Material (tail plug)
Recycled PE
Materials (cap)
Recycled PP
Material (Shaft)
Recycled PP
Weight (g)
10
Type
water-based
Ingredients
Water-based dye
Ink Color
Blue
Material
Pen nib: acrylic fiber, axis, cap: recycled PP, tip metal:brass, tail valve: recycled PE
Customer Reviews
5 star 24
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 4.74
27 Customer Reviews
The reviews are automatic translation.
Envelope, postcard addressing
5
From Japan
On 2018-04-24 15:50:24
I have used this felt pen for a long time, but the ease of writing is outstanding. I want to keep using it forever.
This review is about item#664133.
Use it where you want to emphasize the material
5
From Japan
On 2018-03-21 11:59:16
I often saw red black from my childhood, but I did not think there was such a color. Even though it is comfortable to write like a felt pen, I like the place where the pen tip does not turn out like a felt pen. What do you care about for a long time. Because it is an aqueous pen, it can not emphasize backing and can be emphasized. Moreover, because it is five colors, it is handy and can be color coded.
This review is about item#24139124.
Used when checking building management.
5
From Japan
On 2018-01-13 21:14:37
The pen tip has moderate softness, and it can be written naturally when writing thickness, thin.
This review is about item#664133.
Office work
5
From Japan
On 2017-11-29 15:03:06
The place where the pen tip is thin and easy to write is a mountain and easy to hold
This review is about item#24139404.
Drawing drawings etc.
5
From Japan
On 2017-07-28 15:30:29
Sometimes I write it, there are times when my fingers get stuck with colors
This review is about item#664133.
pen
3
From Japan
On 2017-03-24 17:54:18
There is no problem as a pen. Also purchase if necessary
This review is about item#664133.
When sending a fax etc. and writing to usual memos.
5
From Japan
On 2017-03-21 09:14:51
As always, it is an excellent one that does not reflect smooth writing taste.
This review is about item#664133.
Label writing, memo
5
From Japan
On 2017-02-08 11:00:55
I like this the most in water-based pens. It is easy to write and hard to hide.
Check the voucher
5
From Japan
On 2016-11-25 13:47:44
I use it to check the slip. It is very easy to write.
This review is about item#664142.
At the time of text check.
2
From Japan
On 2016-10-04 15:48:08
Although it is cheap and appreciate, I often think that it is convenient if something of a knock type is released rather than a cap type because it often drops or loses a cap. . .
This review is about item#664151.