Buy more than* S$200* and get FREE SHIPPING

  • Felt Tip Pens

Felt Tip Pens S520-DD

4.72 (25)
Item.#
00664167
Mfr.#
S520-DD
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Material (Shaft)
Recycled PP
Weight (g)
10
Type
water-based
Ingredients
Water-based dye (ink)
Ink Color
Green
Line Width (mm)
0.8
Ecomark Certification Number
01118443
Dimension (mm)
18x13x133
Material (pen nib)
Acrylic fiber (tip metal / brass)
Material (tail plug)
Recycled PE
Materials (cap)
Recycled PP
Material
Pen nib: acrylic fiber, axis, cap: recycled PP, tip metal:brass, tail valve: recycled PE
Customer Reviews
5 star 22
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 4.72
25 Customer Reviews
The reviews are automatic translation.
Used when checking building management.
5
From Japan
On 2018-01-13 21:14:37
The pen tip has moderate softness, and it can be written naturally when writing thickness, thin.
This review is about item#664133.
Office work
5
From Japan
On 2017-11-29 15:03:06
The place where the pen tip is thin and easy to write is a mountain and easy to hold
This review is about item#24139404.
Drawing drawings etc.
5
From Japan
On 2017-07-28 15:30:29
Sometimes I write it, there are times when my fingers get stuck with colors
This review is about item#664133.
pen
3
From Japan
On 2017-03-24 17:54:18
There is no problem as a pen. Also purchase if necessary
This review is about item#664133.
When sending a fax etc. and writing to usual memos.
5
From Japan
On 2017-03-21 09:14:51
As always, it is an excellent one that does not reflect smooth writing taste.
This review is about item#664133.
Label writing, memo
5
From Japan
On 2017-02-08 11:00:55
I like this the most in water-based pens. It is easy to write and hard to hide.
Check the voucher
5
From Japan
On 2016-11-25 13:47:44
I use it to check the slip. It is very easy to write.
This review is about item#664142.
At the time of text check.
2
From Japan
On 2016-10-04 15:48:08
Although it is cheap and appreciate, I often think that it is convenient if something of a knock type is released rather than a cap type because it often drops or loses a cap. . .
This review is about item#664151.
Clerical work
5
From Japan
On 2016-09-30 08:08:00
I can use it without problems separately.
This review is about item#00664142.
Clerical work
5
From Japan
On 2016-03-06 16:29:13
Easy to write
This review is about item#00664133.