Buy more than* S$200* and get FREE SHIPPING

  • Ball Point Pen + Mechanical Pencil, "SHARBO SK SHARBO +1"

Ball Point Pen + Mechanical Pencil, "SHARBO SK SHARBO +1" SB5-BK

4.17 (6)
Item.#
00664221
Mfr.#
SB5-BK
Package Qty.
1PC
Ship pack of
1
5.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mechanism
Rotary system (clip)
Core Diameter (mm)
0.5 (mechanical pencil)
Overall Length (mm)
140.2
Ball Tip Diameter(mm)
0.7 (ball-point pen)
Maximum Diameter (phi mm)
11.8
Weight (g)
14.3
Color (Body)
Black
Ink Color
Black, red (ball-point pen)
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Paperwork work general
4
From Japan
On 2016-08-20 20:49:10
Those that had been used for more than 10 years came out ye indeed. Shabo have a presence can not do without.
This review is about item#664221.
General Secretary
5
From Japan
On 2015-08-13 15:17:17
It has been a long time continuous use. Very convenient because it selectively using the black and red ballpoint pen if necessary. Price also have liked at reasonable.
This review is about item#00664221.
Memorandum of comment
5
From Japan
On 2014-10-14 09:33:48
Shabo from the still, and love. The main is using a sharp pen. Use the ballpoint pen if necessary. Structure on, but is fragile, the price, it will be saved because cheaper.
This review is about item#00664221.
Business
5
From Japan
On 2013-09-17 13:23:41
We also continue to use for years. Easy to use easy to write.
This review is about item#00664246.
work
5
From Japan
On 2013-06-11 14:33:10
Compared with those of other similar functions, the body is thin and compact, also patronized many years very easy to use for me operability. What this also have, but it or corrupted immediately was not even once. If indeed you are using five years, spread shaved at the hole axis comes out, but wobbly when writing the character ..... (laughs) I think that it is very good commodity.
This review is about item#00664246.
It was used in ordinary office work.
1
From Japan
On 2007-12-19 09:15:56
It has broken out of a week do not use. I do not buy the other absolute.
This review is about item#00664255.